Beli aerial work platform di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal)
    Mulai

    Rp74.999.900

    KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal)
    atribut:
    • Ground Clearance (mm): 80
    • Aneroid Battery (V/kW): 2x12/60
    • Charger (V/A): 24/10
  2. Noblift Aerial Work Platform Scissor Lift (Lift Tangga)
    Mulai

    Rp199.999.900

    Noblift Aerial Work Platform Scissor Lift (Lift Tangga)
    atribut:
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
  3. SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)
    Mulai

    Rp139.999.900

    SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)
    atribut:
    • Lifting Capacity (kg): 450
    • Platform Size (mm): 1800x1000
    • Power (kW): 1.5
    • Power Voltage (V): AC220/380
    • Tires Size: Ø400-8 Pneumatic Tires
  4. KRISBOW Scissor Lift Self Propelled (Lift Tangga)
    Mulai

    Rp329.999.900

    KRISBOW Scissor Lift Self Propelled (Lift Tangga)
    atribut:
    • Unit Dimensions (cm): 186x76x184
    • Item: Scissor Lift
    • Type: Work Platform
    • Working Height (m): 7.8
    • Charger Output (VDC/A): 24/25
    • Gradebility (%): 25
    • Ground Clearance Raised (mm): 16
    • Ground Clearance Stowed (mm): 83
    • Lifting Motor (V/kW): 24/3.3
    • Platform Height (m): 5.8
    • Platform Size (mm): 1670x740x1100
    • Up/Down Speed (mm/s): 18/22
    • Wheel Base (mm): 1360
  5. Dalton Mobile Vertical Lifts
    Mulai

    Rp70.999.900

    Dalton Mobile Vertical Lifts
    atribut:
    • Integrated Charger (V/A): 12/15
  6. Noblift Scissor Lift (Lift Tangga)
    Mulai

    Rp369.999.900

    Noblift Scissor Lift (Lift Tangga)
    atribut:
    • Platform Size (mm): 2270x1120
    • Driving Type: Electric Driving
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
    • Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Lifting Motor (V/kW): 24/4.5
    • Overall Dimensions (LxW) (m): 2.48x1.15
    • Wheel Base (m): 1.87
  7. Noblelift Scissor Lift (Lift Tangga)
    Mulai

    Rp409.999.900

    Noblelift Scissor Lift (Lift Tangga)
    atribut:
    • Driving Type: Hydraulic Driving
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Max. Workers Number (Indoor): 2
    • Min. Turning Radius (Inside/Outside): 2.5
    • Platform Extension (mm): 900
    • S.W.L On Extension (kg): 113
    • Type: Scissor Lift
  8. AMEKO Lifting Platform (Lift Tangga)
    Mulai

    Rp119.999.900

    AMEKO Lifting Platform (Lift Tangga)
    atribut:
    • Size (kg): 500
    • Size (m): 12
  9. DINGLI Telescopic Boom Lift
    Mulai

    Rp1.899.999.900

    DINGLI Telescopic Boom Lift
    atribut:
    • Max. Platform Height (m): 18.23
    • Max. Platform Range (m): 12.76
    • Diesel Engine: Kubota D1105/18.2kW
    • Diesel Tank (L): 115
    • Flatbed Transport Dimensions (L×W×H) (m): 7.63 x 2.44 x 2.68
    • Gradeability: 0.4
    • Ground Clearance (m): 0.31
    • Hydraulic Tank (L): 145
    • Max. Occupants: 2
    • Maximum Working Height (m): 20.23
    • Platform Size(Length×Width) (m): 1.83 x 0.79
    • S.W.L (kg): 320
    • Travel Speed Raised (km/hour): 1.1
    • Travel Speed Stowed (km/hour): 6
    • Turning Radius(Inside/Outside) (m): 3 / 4.73
    • Wheel Base (m): 2.4
  10. Noblelift Scissor Lift (Lift Tangga)
    Mulai

    Rp439.999.900

    Noblelift Scissor Lift (Lift Tangga)
    atribut:
    • Safe Working Load (kg): 320
    • S.W.L On Extension (kg): 113
    • Max. Worker Number (Indoor): 2
    • Maximum Working Height (m): 14
    • Maximum Platform Floor Height (m): 12
    • Overall Length (m): 2.48
    • Batteries (V/ah): 4X6/280
    • Driving Motor (V/kW): E : 24/1.5 H : 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Lifting Motor (V/kW): 24/4.5
    • Minimum Turning Radius(Inside/Outside) (m): 2.5
    • Overall Height Rails Down (m): 2.04
    • Overall Height Rails Up (m): 2.58
    • Overall Width (m): 1.15
    • Platform Extension Size (m): 0.9
    • Platform Size(Length/width) (m): 2.27x1.42
    • Type: Scissor Lift
    • Up/Down Speed (s): 80/60
    • Wheel Base (m): 1.87
  11. SHIGEMITSU Heavy Duty Class Manual Hand Pallet (Troli Palet Manual)
    Mulai

    Rp4.599.900

    SHIGEMITSU Heavy Duty Class Manual Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Shigemitsu Hand Pallet Truck Dilengkapi dengan Coping Supporting NOG & penguatan ribbing di bawah penutup segitiga atas agar lebih kuat.Desain Pompa yang lengkap dengan Pompa anti bocor yang handal, bebas perawatan dan memperpanjang usia pemakaian.Entry/ Exit Roller yang sangat flexible sehingga akan sangat mudah dioperasikan.Dilengkapi tutup pompa yang dapat disesuaikan sesuai kebutuhan mempermudah perawatan dan memperpanjang usia pemakaian.Handle karet berukuran besar, dengan tiga tuas kontrol yang sangat nyaman digunakan.Kecepatan dalam menurunkan fork dapat dikontrol, yang dapat dioperasikan dengan menggunakan kontrol tangan dan pedal kaki.
    atribut:
    • Lower Fork Height (mm): 85
    • Ground Clearance (mm): 32
  12. Superform Mobile Aluminium Work Platform Single Mast
    Mulai

    Rp109.999.900

    Superform Mobile Aluminium Work Platform Single Mast
    atribut:
    • Working Height (m): 12
    • Overall Length (m): 1.42
    • Overall Width (m): 0.84
    • Batteries Voltage (V): 12
    • Batteries (Ah): 150
    • Number of Batteries: 2
    • Integrated Charger (V/A): 12/15
    • Tyres Drive Motors (mm): 180x50
    • Front Wheels (inch): 5
    • Overall Height Rails Up (m): 1.98
  13. Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)
    Mulai

    Rp9.799.900

  14. HAND LIFT Scissor Pallet Truck (Troli Lift Meja)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    HAND LIFT Scissor Pallet Truck (Troli Lift Meja)
    atribut:
    • Capacity (kg): 1500
    • Fork Height (mm): 85 to 800
    • Fork Length (mm): 1220
    • Fork Wheel: Nylon / Polyurethane
    • Fork Width (mm): 685
    • Lift Height (mm): 900
    • Width Overall Forks (mm): 680
  15. CHEETAH Sepatu Safety Ankle Boots Rebound 7111H (Sepatu Proyek)
    Rating:
    89% of 100
    (7)
    Mulai

    Rp479.900

    CHEETAH Sepatu Safety Ankle Boots Rebound 7111H (Sepatu Proyek)
    Deskripsi:
    CHEETAH Rebound™ adalah sepatu safety dengan design yang ringan dan elegant untuk kenyamanan di segala aktivitas.Steel Toe Cap:Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit.Dual PU Outsole:Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.Oil Resistant, Slip Resistant, Antistatic.EN ISO 20345:Spesifikasi dan material dengan standar mutu internasional.SNI 7079:Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).
    atribut:
    • Color: Black
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
  16. CHEETAH Sepatu Safety Ankle Boots Rebound Dual PU 7110H (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    CHEETAH Sepatu Safety Ankle Boots Rebound Dual PU 7110H (Sepatu Proyek)
    atribut:
    • Color: Black
    • SNI License: Yes
    • SNI Number: 157/W/RE/B/V/2017
  17. ASADA Charging Hose (Selang Pengisian Freon)
    Mulai

    Rp309.900

    ASADA Charging Hose (Selang Pengisian Freon)
    Deskripsi:
    -High performance 4-layer structured hose is adopted.-For R32/R410A
Daftar Harga aerial work platform Terbaru October 2026
KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal)Rp74.999.900
Noblift Aerial Work Platform Scissor Lift (Lift Tangga)Rp199.999.900
SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)Rp139.999.900
KRISBOW Scissor Lift Self Propelled (Lift Tangga)Rp329.999.900
Dalton Mobile Vertical LiftsRp70.999.900
Noblift Scissor Lift (Lift Tangga)Rp369.999.900
Noblelift Scissor Lift (Lift Tangga)Rp409.999.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
AMEKO Lifting Platform (Lift Tangga)Rp119.999.900
DINGLI Telescopic Boom LiftRp1.899.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)